Motion
RACH-604

ENERPAC
RACH-604

Hollow Plunge Cylinder - Single-Acting / Spring Return, 60 ton Capacity, 3.940 in Stroke, 12.410 in Retracted, 16.350 in Extended
Mi Item #07449319
MFR #RACH-604
Price$9,230.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH-604

Hollow Plunge Cylinder - Single-Acting / Spring Return, 60 ton Capacity, 3.940 in Stroke, 12.410 in Retracted, 16.350 in Extended
Mi Item #07449319
MFR #RACH-604

Mfr description
RACH-604 CYLINDER, ALUMINUM, 60 TON,
  • Hollow plunger for pull and push forces
  • Composite bearings increase cylinder life and side load resistance
  • Hard coat finish on all surfaces resists damage and extends cylinder life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,230.31/each

Specifications

Dimensions

  • Base to Port
    2.410 in
  • Bore Size
    5.120 in
  • Extended Height
    16.350 in
  • Lowered Height
    12.4100 in;315 mm
  • Maximum Height
    16.3500 in;415 mm
  • Outside Diameter
    7.090 in
  • Piston Rod Diameter  
    3.940 in
  • Plunger Diameter
    3.9400 in;100 mm
  • Retracted Height
    12.410 in
  • Saddle Diameter
    3.9400 in;100 mm
  • Stroke  
    3.940 in
  • Weight
    42.80 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    60 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    13.130 in²
  • Load Capacity
    59.5 ton, 65.6 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    51.690 in³
  • Piston Rod Protrusion
    0.470 in
  • Piston Stroke
    3.9400 in;100 mm
  • Series / Type
    RACH-Series
  • Tons at 10000 psi
    65.60 ton
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)