1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RACH608
Single-Acting, 65.6 ton Capacity, 7.8700 in Stroke, 17.5200 in Retracted, 25.4000 in Extended
MI ITEM #
07449320
MFR #
RACH608
Price
$11,986.35
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RACH608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RACH608
Single-Acting, 65.6 ton Capacity, 7.8700 in Stroke, 17.5200 in Retracted, 25.4000 in Extended
MI ITEM #
07449320
MFR #
RACH608
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$11,986.35
/each
Qty
Add to Cart
Specifications
Dimensions
Extended Height
25.4000 in
Retracted Height
17.5200 in
Stroke
7.8700 in
Details
Actuation
Single-Acting
Cylinder Capacity
65.6 ton
Oil Capacity
103.3700 in³
Overview
Mfr description
RACH-608 CYLINDER, ALUMINUM, 60 TON,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought