Motion
RACH1002

ENERPAC
RACH1002

Hydraulic Ram - Single Acting - Spring Return, 127.5 ton;113.4 ton Capacity, 1.9700 in, 50 mm Stroke, 12.4100 in Retracted, 14.9700 in Extended
Mi Item #07449321
MFR #RACH1002
Price$20,440.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH1002

Hydraulic Ram - Single Acting - Spring Return, 127.5 ton;113.4 ton Capacity, 1.9700 in, 50 mm Stroke, 12.4100 in Retracted, 14.9700 in Extended
Mi Item #07449321
MFR #RACH1002

Mfr description
RACH-1002 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,440.21/each

Specifications

Dimensions

  • Extended Height
    14.9700 in
  • Lowered Height
    12.4100 in;315 mm
  • Maximum Height
    14.9700 in;380 mm
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    3.9400 in;100 mm
  • Retracted Height
    12.4100 in
  • Saddle Diameter
    3.9400 in;100 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    42.8 lbs, 19.4 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    127.5 ton;113.4 ton
  • Effective Area
    25.84 in²;166.7 cm²
  • Load Capacity
    113.4 ton, 127.5 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    51.69 in³;847 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)