Motion
RACH1006

ENERPAC
RACH1006

Hydraulic Ram - Single Acting - Spring Return, 115.7 ton;127.5 ton Capacity, 150 mm, 5.9100 in Stroke, 12.4100 in Retracted, 20.0900 in Extended
Mi Item #07449323
MFR #RACH1006
Price$23,653.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH1006

Hydraulic Ram - Single Acting - Spring Return, 115.7 ton;127.5 ton Capacity, 150 mm, 5.9100 in Stroke, 12.4100 in Retracted, 20.0900 in Extended
Mi Item #07449323
MFR #RACH1006

Mfr description
RACH-1006 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,653.33/each

Specifications

Dimensions

  • Extended Height
    20.0900 in
  • Lowered Height
    315 mm;12.4100 in
  • Maximum Height
    510 mm;20.0900 in
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    100 mm;3.9400 in
  • Retracted Height
    12.4100 in
  • Saddle Diameter
    100 mm;3.9400 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    57.32 lbs, 26 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    115.7 ton;127.5 ton
  • Effective Area
    84.7 cm²;13.13 in²
  • Load Capacity
    115.7 ton, 127.5 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    1270 cm3;77.53 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)