Motion
RACH10010

ENERPAC
RACH10010

Hydraulic Ram - Single Acting - Spring Return, 127.5 ton;115.7 ton Capacity, 9.8400 in, 250 mm Stroke, 527 mm Retracted, 777 mm Extended
Mi Item #07449324
MFR #RACH10010
Price$23,980.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH10010

Hydraulic Ram - Single Acting - Spring Return, 127.5 ton;115.7 ton Capacity, 9.8400 in, 250 mm Stroke, 527 mm Retracted, 777 mm Extended
Mi Item #07449324
MFR #RACH10010

Mfr description
RACH-10010 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,980.22/each

Specifications

Dimensions

  • Extended Height
    777 mm
  • Lowered Height
    20.7600 in;527 mm
  • Maximum Height
    30.6000 in;777 mm
  • Outside Diameter
    9.8400 in, 250 mm
  • Plunger Diameter
    5.7100 in;145 mm
  • Retracted Height
    527 mm
  • Saddle Diameter
    5.7100 in;145 mm
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    129.3 lbs, 58.8 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    127.5 ton;115.7 ton
  • Effective Area
    25.51 in²;164.6 cm²
  • Load Capacity
    115.7 ton, 127.5 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    251.07 in³;4114 cm3
  • Piston Stroke
    9.8400 in;250 mm
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)