Motion
RACH1504

ENERPAC
RACH1504

Hydraulic Ram - Single Acting - Spring Return, 175 ton;158.8 ton Capacity, 3.9400 in, 100 mm Stroke, 360 mm Retracted, 18.1200 in Extended
Mi Item #07449326
MFR #RACH1504
Price$26,067.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH1504

Hydraulic Ram - Single Acting - Spring Return, 175 ton;158.8 ton Capacity, 3.9400 in, 100 mm Stroke, 360 mm Retracted, 18.1200 in Extended
Mi Item #07449326
MFR #RACH1504

Mfr description
RACH-1504 CYLINDER, ALUMINUM, 150 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,067.02/each

Specifications

Dimensions

  • Extended Height
    18.1200 in
  • Lowered Height
    14.1800 in;360 mm
  • Maximum Height
    18.1200 in;460 mm
  • Outside Diameter
    10.8300 in, 275 mm
  • Plunger Diameter
    5.9100 in;150 mm
  • Retracted Height
    360 mm
  • Saddle Diameter
    5.7100 in;145 mm
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    122.8 lbs, 55.7 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    175 ton;158.8 ton
  • Effective Area
    35 in²;225.8 cm²
  • Load Capacity
    175 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    132.17 in³;2258 cm3
  • Piston Stroke
    3.9400 in;100 mm
  • Series / Type
    Aluminum Hollow Plunger
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)