Motion
RACH1506

ENERPAC
RACH1506

Hydraulic Ram - Single Acting - Spring Return, 158.8 ton;175 ton Capacity, 150 mm, 5.9100 in Stroke, 430 mm Retracted, 22.8400 in Extended
Mi Item #07449327
MFR #RACH1506
Price$31,661.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH1506

Hydraulic Ram - Single Acting - Spring Return, 158.8 ton;175 ton Capacity, 150 mm, 5.9100 in Stroke, 430 mm Retracted, 22.8400 in Extended
Mi Item #07449327
MFR #RACH1506

Mfr description
RACH-1506 CYLINDER, ALUMINUM, 150 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,661.06/each

Specifications

Dimensions

  • Extended Height
    22.8400 in
  • Lowered Height
    430 mm;16.9300 in
  • Maximum Height
    580 mm;22.8400 in
  • Outside Diameter
    10.8300 in, 275 mm
  • Plunger Diameter
    150 mm;5.9100 in
  • Retracted Height
    430 mm
  • Saddle Diameter
    145 mm;5.7100 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    138.9 lbs, 63 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    158.8 ton;175 ton
  • Effective Area
    225.8 cm²;35 in²
  • Load Capacity
    158.8 ton, 175 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    3387 cm3;206.72 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)