Motion
RACH15010

ENERPAC
RACH15010

Hydraulic Ram - Single Acting - Spring Return, 175 ton;158.8 ton Capacity, 9.8400 in, 250 mm Stroke, 570 mm Retracted, 820 mm Extended
MI ITEM #07449329
MFR #RACH15010
Price$48,472.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH15010

Hydraulic Ram - Single Acting - Spring Return, 175 ton;158.8 ton Capacity, 9.8400 in, 250 mm Stroke, 570 mm Retracted, 820 mm Extended
MI ITEM #07449329
MFR #RACH15010

Mfr description
RACH-15010 CYLINDER, ALUMINUM, 150 TON,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,472.08/each

Specifications

Dimensions

  • Extended Height
    820 mm
  • Lowered Height
    22.4500 in;570 mm
  • Maximum Height
    32.2900 in;820 mm
  • Outside Diameter
    10.8300 in, 275 mm
  • Plunger Diameter
    5.9100 in;150 mm
  • Retracted Height
    570 mm
  • Saddle Diameter
    5.7100 in;145 mm
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    170.2 lbs, 77.2 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    175 ton;158.8 ton
  • Effective Area
    35 in²;225.8 cm²
  • Load Capacity
    158.8 ton, 175 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    344.53 in³;5646 cm3
  • Piston Stroke
    9.8400 in;250 mm
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)