Motion
RACL302

ENERPAC
RACL302

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 50 mm, 1.9700 in Stroke, 231 mm Retracted, 281 mm Extended
Mi Item #07449330
MFR #RACL302
Price$6,324.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL302

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 50 mm, 1.9700 in Stroke, 231 mm Retracted, 281 mm Extended
Mi Item #07449330
MFR #RACL302

Mfr description
RACL-302 CYLINDER, ALUMINUM, 30 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,324.13/each

Specifications

Dimensions

  • Extended Height
    281 mm
  • Lowered Height
    231 mm;9.1000 in
  • Maximum Height
    281 mm;11.0700 in
  • Outside Diameter
    3.9400 in, 100 mm
  • Plunger Diameter
    60 mm;2.3600 in
  • Retracted Height
    231 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    11.9 lbs, 5.4 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    31.03 ton;34.2 ton
  • Effective Area
    44.2 cm²;6.85 in²
  • Load Capacity
    31.03 ton, 34.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    221 cm3;13.49 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)