Motion
RACL206

ENERPAC
RACL206

Single-Acting, 24.2 ton Capacity, 5.9100 in Stroke, 12.7600 in Retracted, 18.6700 in Extended
Mi Item #07449333
MFR #RACL206
Price$5,432.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL206

Single-Acting, 24.2 ton Capacity, 5.9100 in Stroke, 12.7600 in Retracted, 18.6700 in Extended
Mi Item #07449333
MFR #RACL206

Mfr description
RACL-206 CYLINDER, ALUMINUM, 20 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,432.24/each

Specifications

Dimensions

  • Extended Height
    18.6700 in
  • Retracted Height
    12.7600 in
  • Stroke  
    5.9100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    24.2 ton
  • Oil Capacity
    28.5500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)