Motion
RACL208

ENERPAC
RACL208

Hydraulic Ram - Single Acting - Spring Return, 22 ton;24.2 ton Capacity, 250 mm, 9.8400 in Stroke, 424 mm Retracted, 674 mm Extended
MI ITEM #07449334
MFR #RACL208
Price$6,809.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL208

Hydraulic Ram - Single Acting - Spring Return, 22 ton;24.2 ton Capacity, 250 mm, 9.8400 in Stroke, 424 mm Retracted, 674 mm Extended
MI ITEM #07449334
MFR #RACL208

Mfr description
RACL-208 CYLINDER, ALUMINUM, 20 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,809.57/each

Specifications

Dimensions

  • Extended Height
    674 mm
  • Lowered Height
    424 mm;16.7000 in
  • Maximum Height
    674 mm;26.5400 in
  • Outside Diameter
    3.3500 in, 85 mm
  • Plunger Diameter
    55 mm;2.1700 in
  • Retracted Height
    424 mm
  • Saddle Diameter
    40 mm;1.5800 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    14.1 lbs, 6.4 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    TR 55 x 4
  • Cylinder Capacity
    22 ton;24.2 ton
  • Effective Area
    31.2 cm2;4.83 in²
  • Load Capacity
    24.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    780 cm3;47.53 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)