Motion
RACL304

ENERPAC
RACL304

Hydraulic Ram - Single Acting - Spring Return, 34.2 ton;31 ton Capacity, 100 mm, 3.9400 in Stroke, 281 mm Retracted, 381 mm Extended
Mi Item #07449335
MFR #RACL304
Price$6,537.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL304

Hydraulic Ram - Single Acting - Spring Return, 34.2 ton;31 ton Capacity, 100 mm, 3.9400 in Stroke, 281 mm Retracted, 381 mm Extended
Mi Item #07449335
MFR #RACL304

Mfr description
RACL-304 CYLINDER, ALUMINUM, 30 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,537.94/each

Specifications

Dimensions

  • Extended Height
    381 mm
  • Lowered Height
    281 mm;11.0700 in
  • Maximum Height
    381 mm;15.0100 in
  • Outside Diameter
    3.9400 in, 100 mm
  • Plunger Diameter
    60 mm;2.3600 in
  • Retracted Height
    281 mm
  • Saddle Diameter
    40 mm;1.5800 in
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    13.4 lbs, 6.1 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    TR 60 x 4
  • Cylinder Capacity
    34.2 ton;31 ton
  • Effective Area
    44.2 cm²;6.85 in²
  • Load Capacity
    31 ton, 34.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    442 cm3;26.99 in³
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)