Motion
RACL306

ENERPAC
RACL306

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 150 mm, 5.9100 in Stroke, 331 mm Retracted, 481 mm Extended
Mi Item #07449336
MFR #RACL306
Price$6,875.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL306

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 150 mm, 5.9100 in Stroke, 331 mm Retracted, 481 mm Extended
Mi Item #07449336
MFR #RACL306

Mfr description
RACL-306 CYLINDER, ALUMINUM, 30 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,875.05/each

Specifications

Dimensions

  • Extended Height
    481 mm
  • Lowered Height
    331 mm;13.0400 in
  • Maximum Height
    481 mm;18.9500 in
  • Outside Diameter
    3.9400 in, 100 mm
  • Plunger Diameter
    60 mm;2.3600 in
  • Retracted Height
    331 mm
  • Saddle Diameter
    40.10 mm;1.5800 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    14.9 lbs, 6.8 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    31.03 ton;34.2 ton
  • Effective Area
    44.2 cm²;6.85 in²
  • Load Capacity
    31.03 ton, 34.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    663 cm3;40.48 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)