Motion
RACL308

ENERPAC
RACL308

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 200 mm, 7.8700 in Stroke, 381 mm Retracted, 22.8800 in Extended
Mi Item #07449337
MFR #RACL308
Price$7,196.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL308

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 200 mm, 7.8700 in Stroke, 381 mm Retracted, 22.8800 in Extended
Mi Item #07449337
MFR #RACL308

Mfr description
RACL-308 CYLINDER, ALUMINUM, 30 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,196.74/each

Specifications

Dimensions

  • Extended Height
    22.8800 in
  • Lowered Height
    381 mm;15.0100 in
  • Maximum Height
    581 mm;22.8800 in
  • Outside Diameter
    3.9400 in, 100 mm
  • Plunger Diameter
    60 mm;2.3600 in
  • Retracted Height
    381 mm
  • Saddle Diameter
    40.13 mm;1.5800 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    16.5 lbs, 7.5 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    TR 80 x 4
  • Cylinder Capacity
    31.03 ton;34.2 ton
  • Effective Area
    44.2 cm²;6.85 in²
  • Load Capacity
    31.03 ton, 34.2 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    883 cm3;53.91 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)