Motion
RACL3010

ENERPAC
RACL3010

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 250 mm, 9.8400 in Stroke, 431 mm Retracted, 681 mm Extended
Mi Item #07449338
MFR #RACL3010
Price$7,526.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL3010

Hydraulic Ram - Single Acting - Spring Return, 31.03 ton;34.2 ton Capacity, 250 mm, 9.8400 in Stroke, 431 mm Retracted, 681 mm Extended
Mi Item #07449338
MFR #RACL3010

Mfr description
RACL-3010 CYLINDER, ALUMINUM, 30 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,526.16/each

Specifications

Dimensions

  • Extended Height
    681 mm
  • Lowered Height
    431 mm;16.9800 in
  • Maximum Height
    681 mm;26.8200 in
  • Outside Diameter
    3.9400 in, 100 mm
  • Plunger Diameter
    60 mm;2.3600 in
  • Retracted Height
    431 mm
  • Saddle Diameter
    40.10 mm;1.5800 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    18 lbs, 8.2 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    31.03 ton;34.2 ton
  • Effective Area
    44.2 cm²;6.85 in²
  • Load Capacity
    31.03 ton, 34.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1105 cm3;67.4 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)