Motion
RACL502

ENERPAC
RACL502

Hydraulic Ram - Single Acting - Spring Return, 50 ton;49.8 ton Capacity, 50 mm, 1.9700 in Stroke, 224 mm Retracted, 274 mm Extended
Mi Item #07449339
MFR #RACL502
Price$7,092.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL502

Hydraulic Ram - Single Acting - Spring Return, 50 ton;49.8 ton Capacity, 50 mm, 1.9700 in Stroke, 224 mm Retracted, 274 mm Extended
Mi Item #07449339
MFR #RACL502

Mfr description
RACL-502 CYLINDER, ALUMINUM, 50 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,092.72/each

Specifications

Dimensions

  • Extended Height
    274 mm
  • Lowered Height
    224 mm;8.8300 in
  • Maximum Height
    274 mm;10.8000 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    80 mm;3.1500 in
  • Retracted Height
    224 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    13.4 lbs, 6.1 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    TR 80 x 4
  • Cylinder Capacity
    50 ton;49.8 ton
  • Effective Area
    70.9 cm2;10.99 in²
  • Load Capacity
    49.8 ton, 54.9 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    442 cm3;26.99 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)