Motion
RACL508

ENERPAC
RACL508

Hydraulic Ram - Single Acting - Spring Return, 49.8 ton;54.9 ton Capacity, 200 mm, 7.8700 in Stroke, 386 mm Retracted, 586 mm Extended
Mi Item #07449341
MFR #RACL508
Price$8,629.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL508

Hydraulic Ram - Single Acting - Spring Return, 49.8 ton;54.9 ton Capacity, 200 mm, 7.8700 in Stroke, 386 mm Retracted, 586 mm Extended
Mi Item #07449341
MFR #RACL508

Mfr description
RACL-508 CYLINDER, ALUMINUM, 50 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,629.93/each

Specifications

Dimensions

  • Extended Height
    586 mm
  • Lowered Height
    386 mm;15.2000 in
  • Maximum Height
    586 mm;23.0800 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    80 mm;3.1500 in
  • Retracted Height
    386 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    29.1 lbs, 13.2 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    49.8 ton;54.9 ton
  • Effective Area
    70.9 cm²;10.99 in²
  • Load Capacity
    49.8 ton, 54.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1417 cm3;86.49 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)