Motion
RACL5010

ENERPAC
RACL5010

Hydraulic Ram - Single Acting - Spring Return, 49.8 ton;54.9 ton Capacity, 250 mm, 9.8400 in Stroke, 436 mm Retracted, 686 mm Extended
Mi Item #07449342
MFR #RACL5010
Price$9,215.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL5010

Hydraulic Ram - Single Acting - Spring Return, 49.8 ton;54.9 ton Capacity, 250 mm, 9.8400 in Stroke, 436 mm Retracted, 686 mm Extended
Mi Item #07449342
MFR #RACL5010

Mfr description
RACL-5010 CYLINDER, ALUMINUM, 50 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,215.54/each

Specifications

Dimensions

  • Collar Thread Length
    50 mm;1.9700 in
  • Extended Height
    686 mm
  • Lowered Height
    436 mm;17.1700 in
  • Maximum Height
    686 mm;27.0200 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    80 mm;3.1500 in
  • Retracted Height
    436 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    31.9 lbs, 14.5 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    49.8 ton;54.9 ton
  • Effective Area
    70.9 cm²;10.99 in²
  • Load Capacity
    49.8 ton, 54.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1771 cm3;108.14 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)