Motion
RACL1002

ENERPAC
RACL1002

Hydraulic Ram - Single Acting - Spring Return, 100.2 ton;110.9 ton Capacity, 50 mm, 1.9700 in Stroke, 296 mm Retracted, 13.6300 in Extended
Mi Item #07449343
MFR #RACL1002
Price$11,546.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1002

Hydraulic Ram - Single Acting - Spring Return, 100.2 ton;110.9 ton Capacity, 50 mm, 1.9700 in Stroke, 296 mm Retracted, 13.6300 in Extended
Mi Item #07449343
MFR #RACL1002

Mfr description
RACL-1002 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,546.38/each

Specifications

Dimensions

  • Extended Height
    13.6300 in
  • Lowered Height
    296 mm;11.6500 in
  • Maximum Height
    346 mm;13.6300 in
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    110 mm;4.3300 in
  • Retracted Height
    296 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    48.2 lbs, 21.9 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100.2 ton;110.9 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    716 cm3;43.71 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)