Motion
RACL1006

ENERPAC
RACL1006

Hydraulic Ram - Single Acting - Spring Return, 100.6 ton;110.9 ton Capacity, 150 mm, 5.9100 in Stroke, 336 mm Retracted, 486 mm Extended
MI ITEM #07449345
MFR #RACL1006
Price$13,359.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1006

Hydraulic Ram - Single Acting - Spring Return, 100.6 ton;110.9 ton Capacity, 150 mm, 5.9100 in Stroke, 336 mm Retracted, 486 mm Extended
MI ITEM #07449345
MFR #RACL1006

Mfr description
RACL-1006 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,359.05/each

Specifications

Dimensions

  • Extended Height
    486 mm
  • Lowered Height
    336 mm;13.2300 in
  • Maximum Height
    486 mm;19.1400 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    80 mm;3.1500 in
  • Retracted Height
    336 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    32.6 lbs, 14.5 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100.6 ton;110.9 ton
  • Effective Area
    70.9 cm²;10.99 in²
  • Load Capacity
    100.6 ton, 110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1063 cm3;64.85 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)