Motion
RACL1008

ENERPAC
RACL1008

Single-Acting, 110.9 ton Capacity, 7.8700 in Stroke, 17.5700 in Retracted, 25.4400 in Extended
Mi Item #07449346
MFR #RACL1008
Price$12,397.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1008

Single-Acting, 110.9 ton Capacity, 7.8700 in Stroke, 17.5700 in Retracted, 25.4400 in Extended
Mi Item #07449346
MFR #RACL1008

Mfr description
RACL-1008 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,397.15/each

Specifications

Dimensions

  • Extended Height
    25.4400 in
  • Retracted Height
    17.5700 in
  • Stroke  
    7.8700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    110.9 ton
  • Oil Capacity
    174.6400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)