Motion
RACL1504

ENERPAC
RACL1504

Hydraulic Ram - Single Acting - Spring Return, 150 ton;136.1 ton Capacity, 100 mm, 3.9400 in Stroke, 286 mm Retracted, 386 mm Extended
Mi Item #07449349
MFR #RACL1504
Price$12,718.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1504

Hydraulic Ram - Single Acting - Spring Return, 150 ton;136.1 ton Capacity, 100 mm, 3.9400 in Stroke, 286 mm Retracted, 386 mm Extended
Mi Item #07449349
MFR #RACL1504

Mfr description
RACL-1504 CYLINDER, ALUMINUM, 150 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,718.55/each

Specifications

Dimensions

  • Collar Thread Length
    30 mm;1.1900 in
  • Extended Height
    386 mm
  • Lowered Height
    286 mm;11.2600 in
  • Maximum Height
    386 mm;15.2100 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    80 mm;3.1500 in
  • Retracted Height
    286 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    23.4 lbs, 10.6 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    TR 80 x 4
  • Cylinder Capacity
    150 ton;136.1 ton
  • Effective Area
    70.9 cm²;10.99 in²
  • Load Capacity
    136.1 ton, 150 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    709 cm3;43.3 in³
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)