Motion
RACL1506

ENERPAC
RACL1506

Hydraulic Ram - Single Acting - Spring Return, 175.9 ton;159.6 ton Capacity, 5.9100 in, 150 mm Stroke, 423 mm Retracted, 22.5600 in Extended
MI ITEM #07449350
MFR #RACL1506
Price$17,057.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1506

Hydraulic Ram - Single Acting - Spring Return, 175.9 ton;159.6 ton Capacity, 5.9100 in, 150 mm Stroke, 423 mm Retracted, 22.5600 in Extended
MI ITEM #07449350
MFR #RACL1506

Mfr description
RACL-1506 CYLINDER, ALUMINUM, 150 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,057.98/each

Specifications

Dimensions

  • Extended Height
    22.5600 in
  • Lowered Height
    16.6500 in;423 mm
  • Maximum Height
    22.5600 in;573 mm
  • Outside Diameter
    9.0600 in, 230 mm
  • Plunger Diameter
    5.5100 in;140 mm
  • Retracted Height
    423 mm
  • Saddle Diameter
    4.4500 in;113 mm
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    88.6 lbs, 40.2 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    175.9 ton;159.6 ton
  • Effective Area
    35.18 in²;227 cm²
  • Load Capacity
    159.6 ton, 175.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    207.91 in³;3405 cm3
  • Piston Stroke
    5.9100 in;150 mm
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)