Motion
RACL1508

ENERPAC
RACL1508

Single-Acting, 175.9 ton Capacity, 7.8700 in Stroke, 18.6200 in Retracted, 26.4900 in Extended
MI ITEM #07449351
MFR #RACL1508
Price$27,270.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1508

Single-Acting, 175.9 ton Capacity, 7.8700 in Stroke, 18.6200 in Retracted, 26.4900 in Extended
MI ITEM #07449351
MFR #RACL1508

Mfr description
RACL-1508 CYLINDER, ALUMINUM, 150 TON,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,270.04/each

Specifications

Dimensions

  • Extended Height
    26.4900 in
  • Retracted Height
    18.6200 in
  • Stroke  
    7.8700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    175.9 ton
  • Oil Capacity
    276.8700 in³

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)