Motion
RAR202

ENERPAC
RAR202

Hydraulic Ram - Double-Acting, 24.2 ton;22 ton Capacity, 1.9700 in, 50 mm Stroke, 189 mm Retracted, 239 mm Extended
Mi Item #07449353
MFR #RAR202
Price$5,154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR202

Hydraulic Ram - Double-Acting, 24.2 ton;22 ton Capacity, 1.9700 in, 50 mm Stroke, 189 mm Retracted, 239 mm Extended
Mi Item #07449353
MFR #RAR202

Mfr description
RAR-202 CYLINDER, ALUMINUM, 20 TON, 2",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.84/each

Specifications

Dimensions

  • Extended Height
    239 mm
  • Lowered Height
    7.4500 in;189 mm
  • Maximum Height
    9.4200 in;239 mm
  • Outside Diameter
    4.4500 in, 113 mm
  • Plunger Diameter
    1.5800 in;40 mm
  • Retracted Height
    189 mm
  • Saddle Diameter
    1.2200 in;31 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    16.3 lbs, 7.4 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    24.2 ton;22 ton
  • Effective Area
    4.83 in²;31.2 cm²
  • Load Capacity
    22 ton, 24.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    9.52 in³;156 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)