Motion
RAR206

ENERPAC
RAR206

Hydraulic Ram - Double-Acting, 20 ton;18 ton Capacity, 150 mm, 5.9100 in Stroke, 289 mm Retracted, 439 mm Extended
Mi Item #07449355
MFR #RAR206
Price$5,767.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR206

Hydraulic Ram - Double-Acting, 20 ton;18 ton Capacity, 150 mm, 5.9100 in Stroke, 289 mm Retracted, 439 mm Extended
Mi Item #07449355
MFR #RAR206

Mfr description
RAR-206 CYLINDER, ALUMINUM, 20 TON, 6",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,767.41/each

Specifications

Dimensions

  • Extended Height
    439 mm
  • Lowered Height
    289 mm;11.2900 in
  • Maximum Height
    439 mm;17.2900 in
  • Outside Diameter
    4.4500 in, 113 mm
  • Plunger Diameter
    40 mm;1.5800 in
  • Retracted Height
    289 mm
  • Saddle Diameter
    31 mm;1.2200 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    19 lbs, 8.6 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    20 ton;18 ton
  • Effective Area
    31.2 cm²;4.83 in²
  • Load Capacity
    24.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    468 cm3;28.55 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)