Motion
RAR2010

ENERPAC
RAR2010

Hydraulic Ram - Double-Acting, 20 ton;18.14 ton Capacity, 250 mm, 9.8400 in Stroke, 389 mm Retracted, 639 mm Extended
Mi Item #07449357
MFR #RAR2010
Price$6,364.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR2010

Hydraulic Ram - Double-Acting, 20 ton;18.14 ton Capacity, 250 mm, 9.8400 in Stroke, 389 mm Retracted, 639 mm Extended
Mi Item #07449357
MFR #RAR2010

Mfr description
RAR-2010 CYLINDER, ALUMINUM, 20 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,364.57/each

Specifications

Dimensions

  • Extended Height
    639 mm
  • Lowered Height
    389 mm;15.3200 in
  • Maximum Height
    639 mm;25.1700 in
  • Outside Diameter
    4.4500 in, 113 mm
  • Plunger Diameter
    40 mm;1.5800 in
  • Retracted Height
    389 mm
  • Saddle Diameter
    31 mm;1.2200 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    21.6 lbs, 9.8 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    20 ton;18.14 ton
  • Effective Area
    31.2 cm²;4.83 in²
  • Load Capacity
    21.95 ton, 24.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    780 cm3;47.53 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)