Motion
RAR302

ENERPAC
RAR302

Hydraulic Ram - Double-Acting, 34.2 ton;31 ton Capacity, 1.9700 in, 50 mm Stroke, 201 mm Retracted, 251 mm Extended
Mi Item #07449358
MFR #RAR302
Price$6,295.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR302

Hydraulic Ram - Double-Acting, 34.2 ton;31 ton Capacity, 1.9700 in, 50 mm Stroke, 201 mm Retracted, 251 mm Extended
Mi Item #07449358
MFR #RAR302

Mfr description
RAR-302 CYLINDER, ALUMINUM, 30 TON, 2",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,295.23/each

Specifications

Dimensions

  • Extended Height
    251 mm
  • Lowered Height
    7.9200 in;201 mm
  • Maximum Height
    9.8900 in;251 mm
  • Outside Diameter
    4.9200 in, 125 mm
  • Plunger Diameter
    1.9700 in;50 mm
  • Retracted Height
    201 mm
  • Saddle Diameter
    1.6100 in;41 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    19 lbs, 8.6 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    34.2 ton;31 ton
  • Effective Area
    6.85 in²;44.2 cm²
  • Load Capacity
    31 ton, 34.2 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    13.49 in³;221 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    Aluminum
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)