Motion
RAR304

ENERPAC
RAR304

Hydraulic Ram - Double-Acting, 34.2 ton;309 kN Capacity, 3.9400 in, 100 mm Stroke, 251 mm Retracted, 351 mm Extended
MI ITEM #07449359
MFR #RAR304
Price$6,701.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR304

Hydraulic Ram - Double-Acting, 34.2 ton;309 kN Capacity, 3.9400 in, 100 mm Stroke, 251 mm Retracted, 351 mm Extended
MI ITEM #07449359
MFR #RAR304

Mfr description
RAR-304 CYLINDER, ALUMINUM, 30 TON, 4",
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,701.68/each

Specifications

Dimensions

  • Extended Height
    351 mm
  • Lowered Height
    9.8900 in;251 mm
  • Maximum Height
    13.8300 in;351 mm
  • Outside Diameter
    4.9200 in, 125 mm
  • Plunger Diameter
    1.9700 in;50 mm
  • Retracted Height
    251 mm
  • Saddle Diameter
    1.6100 in;41 mm
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    20.9 lbs, 9.5 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    34.2 ton;309 kN
  • Effective Area
    6.85 in²;44.2 cm²
  • Load Capacity
    34.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    26.99 in³;442 cm3
  • Piston Stroke
    3.9400 in;100 mm
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)