Motion
RAR308

ENERPAC
RAR308

Hydraulic Ram - Double-Acting, 34.2 ton;31.03 ton Capacity, 7.8700 in, 200 mm Stroke, 351 mm Retracted, 551 mm Extended
Mi Item #07449361
MFR #RAR308
Price$7,506.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR308

Hydraulic Ram - Double-Acting, 34.2 ton;31.03 ton Capacity, 7.8700 in, 200 mm Stroke, 351 mm Retracted, 551 mm Extended
Mi Item #07449361
MFR #RAR308

Mfr description
RAR-308 CYLINDER, ALUMINUM, 30 TON, 8",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,506.87/each

Specifications

Dimensions

  • Extended Height
    551 mm
  • Lowered Height
    13.8300 in;351 mm
  • Maximum Height
    21.7000 in;551 mm
  • Outside Diameter
    4.9200 in, 125 mm
  • Plunger Diameter
    1.9700 in;50 mm
  • Retracted Height
    351 mm
  • Saddle Diameter
    1.6100 in;41 mm
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    24.9 lbs, 11.3 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    34.2 ton;31.03 ton
  • Effective Area
    6.85 in²;44.2 cm²
  • Load Capacity
    34.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    53.91 in³;884 cm3
  • Piston Stroke
    7.8700 in;200 mm
  • Series / Type
    Aluminum
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)