Motion
RAR504

ENERPAC
RAR504

Hydraulic Ram - Double-Acting, 49.8 ton;54.9 ton Capacity, 100 mm, 3.9400 in Stroke, 251 mm Retracted, 351 mm Extended
Mi Item #07449364
MFR #RAR504
Price$8,325.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR504

Hydraulic Ram - Double-Acting, 49.8 ton;54.9 ton Capacity, 100 mm, 3.9400 in Stroke, 251 mm Retracted, 351 mm Extended
Mi Item #07449364
MFR #RAR504

Mfr description
RAR-504 CYLINDER, ALUMINUM, 50 TON, 4",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,325.57/each

Specifications

Dimensions

  • Extended Height
    351 mm
  • Lowered Height
    251 mm;9.8900 in
  • Maximum Height
    351 mm;13.8300 in
  • Outside Diameter
    5.7100 in, 145 mm
  • Plunger Diameter
    75 mm;2.9500 in
  • Retracted Height
    251 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    28 lbs, 12.7 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    49.8 ton;54.9 ton
  • Effective Area
    70.9 cm²;10.99 in²
  • Load Capacity
    49.8 ton, 54.9 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    709 cm3;43.3 in³
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)