Motion
RAR506

ENERPAC
RAR506

Hydraulic Ram - Double-Acting, 50 ton;45.4 ton Capacity, 5.9100 in, 150 mm Stroke, 301 mm Retracted, 451 mm Extended
Mi Item #07449365
MFR #RAR506
Price$8,316.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR506

Hydraulic Ram - Double-Acting, 50 ton;45.4 ton Capacity, 5.9100 in, 150 mm Stroke, 301 mm Retracted, 451 mm Extended
Mi Item #07449365
MFR #RAR506

Mfr description
RAR-506 CYLINDER, ALUMINUM, 50 TON, 6",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,316.69/each

Specifications

Dimensions

  • Extended Height
    451 mm
  • Lowered Height
    11.8600 in;301 mm
  • Maximum Height
    17.7600 in;451 mm
  • Outside Diameter
    5.7100 in, 145 mm
  • Plunger Diameter
    2.9500 in;75 mm
  • Retracted Height
    301 mm
  • Saddle Diameter
    1.9700 in;50 mm
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    31.5 lbs, 14.3 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    50 ton;45.4 ton
  • Effective Area
    10.99 in²;70.9 cm²
  • Load Capacity
    49.8 ton, 54.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    64.95 in³;1063 cm3
  • Piston Stroke
    5.9100 in;150 mm
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)