Motion
RAR508

ENERPAC
RAR508

Hydraulic Ram - Double-Acting, 45.36 ton;50 ton Capacity, 200 mm, 7.8700 in Stroke, 351 mm Retracted, 551 mm Extended
Mi Item #07449366
MFR #RAR508
Price$10,798.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR508

Hydraulic Ram - Double-Acting, 45.36 ton;50 ton Capacity, 200 mm, 7.8700 in Stroke, 351 mm Retracted, 551 mm Extended
Mi Item #07449366
MFR #RAR508

Mfr description
RAR-508 CYLINDER, ALUMINUM, 50 TON, 8",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,798.98/each

Specifications

Dimensions

  • Extended Height
    551 mm
  • Lowered Height
    351 mm;13.8300 in
  • Maximum Height
    551 mm;21.7000 in
  • Outside Diameter
    5.7100 in, 145 mm
  • Plunger Diameter
    75 mm;2.9500 in
  • Retracted Height
    351 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    35.1 lbs, 15.9 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    45.36 ton;50 ton
  • Effective Area
    70.9 cm²;10.99 in²
  • Load Capacity
    49.8 ton, 54.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1417 cm3;86.49 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)