Motion
RAR1002

ENERPAC
RAR1002

Hydraulic Ram - Double-Acting, 100 ton;90.7 ton Capacity, 50 mm, 1.9700 in Stroke, 251 mm Retracted, 301 mm Extended
Mi Item #07449367
MFR #RAR1002
Price$11,213.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR1002

Hydraulic Ram - Double-Acting, 100 ton;90.7 ton Capacity, 50 mm, 1.9700 in Stroke, 251 mm Retracted, 301 mm Extended
Mi Item #07449367
MFR #RAR1002

Mfr description
RAR-1002 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,213.13/each

Specifications

Dimensions

  • Extended Height
    301 mm
  • Lowered Height
    251 mm;9.8900 in
  • Maximum Height
    301 mm;11.8600 in
  • Outside Diameter
    7.2800 in, 185 mm
  • Plunger Diameter
    90 mm;3.5400 in
  • Retracted Height
    251 mm
  • Saddle Diameter
    75 mm;2.9500 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    36.2 lbs, 16.4 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    100 ton;90.7 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    100.6 ton, 110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    715 cm3;43.71 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)