Motion
RAR10010

ENERPAC
RAR10010

Hydraulic Ram - Double-Acting, 100 ton Capacity, 250 mm, 9.8400 in Stroke, 451 mm Retracted, 701 mm Extended
Mi Item #07449369
MFR #RAR10010
Price$19,729.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR10010

Hydraulic Ram - Double-Acting, 100 ton Capacity, 250 mm, 9.8400 in Stroke, 451 mm Retracted, 701 mm Extended
Mi Item #07449369
MFR #RAR10010

Mfr description
RAR-10010 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,729.41/each

Specifications

Dimensions

  • Extended Height
    701 mm
  • Lowered Height
    451 mm;17.7600 in
  • Maximum Height
    701 mm;27.6100 in
  • Outside Diameter
    7.2800 in, 185 mm
  • Plunger Diameter
    90 mm;3.5400 in
  • Retracted Height
    451 mm
  • Saddle Diameter
    75 mm;2.9500 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    61.7 lbs, 28 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    100 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    3578 cm3;218.35 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)