Motion
RAR1502

ENERPAC
RAR1502

Hydraulic Ram - Double-Acting, 150 ton;136.078 ton Capacity, 1.9700 in, 50 mm Stroke, 248 mm Retracted, 298 mm Extended
Mi Item #07449370
MFR #RAR1502
Price$19,929.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR1502

Hydraulic Ram - Double-Acting, 150 ton;136.078 ton Capacity, 1.9700 in, 50 mm Stroke, 248 mm Retracted, 298 mm Extended
Mi Item #07449370
MFR #RAR1502

Mfr description
RAR-1502 CYLINDER, ALUMINUM, 150 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,929.73/each

Specifications

Dimensions

  • Extended Height
    298 mm
  • Lowered Height
    9.7700 in;248 mm
  • Maximum Height
    11.7400 in;298 mm
  • Outside Diameter
    9.0600 in, 230 mm
  • Plunger Diameter
    4.3300 in;110 mm
  • Retracted Height
    248 mm
  • Saddle Diameter
    3.7000 in;94 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    53.4 lbs, 24.2 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    150 ton;136.078 ton
  • Effective Area
    35.18 in²;227 cm²
  • Load Capacity
    136.078 ton, 150 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    69.3 in³;1135 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    Aluminum Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)