Motion
RAR1508

ENERPAC
RAR1508

Single-Acting, 150 ton Capacity, 7.8700 in Stroke, 15.6800 in Retracted, 23.5500 in Extended
Mi Item #07449372
MFR #RAR1508
Price$18,749.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR1508

Single-Acting, 150 ton Capacity, 7.8700 in Stroke, 15.6800 in Retracted, 23.5500 in Extended
Mi Item #07449372
MFR #RAR1508

Mfr description
RAR-1508 CYLINDER, ALUMINUM, 150 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,749.54/each

Specifications

Dimensions

  • Extended Height
    23.5500 in
  • Retracted Height
    15.6800 in
  • Stroke  
    7.8700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    150 ton
  • Oil Capacity
    276.8700 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)