Motion
RAR15010

ENERPAC
RAR15010

Single-Acting, 150 ton Capacity, 9.8400 in Stroke, 19.6100 in Retracted, 29.4600 in Extended
MI ITEM #07449373
MFR #RAR15010
Price$21,743.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR15010

Single-Acting, 150 ton Capacity, 9.8400 in Stroke, 19.6100 in Retracted, 29.4600 in Extended
MI ITEM #07449373
MFR #RAR15010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,743.51/each

Specifications

Dimensions

  • Extended Height
    29.4600 in
  • Retracted Height
    19.6100 in
  • Stroke  
    9.8400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    150 ton
  • Oil Capacity
    346.1700 in³

Overview

Mfr description
RAR-15010 CYLINDER, ALUMINUM, 150 TON,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought