Motion
SCH202FP

ENERPAC
SCH202FP

Hydraulic Ram - Hollow Plunger | Single-Acting, 20 ton;18.14 ton Capacity, 2.0000 in, 49 mm Stroke, 6.3100 in Retracted, 8.3100 in Extended
Mi Item #07449391
MFR #SCH202FP
Price$6,442.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCH202FP

Hydraulic Ram - Hollow Plunger | Single-Acting, 20 ton;18.14 ton Capacity, 2.0000 in, 49 mm Stroke, 6.3100 in Retracted, 8.3100 in Extended
Mi Item #07449391
MFR #SCH202FP

Mfr description
SCH-202FP RCH202 CYLINDER, W/ P392FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,442.07/each

Specifications

Dimensions

  • Extended Height
    8.3100 in
  • Lowered Height
    6.3100 in;162 mm
  • Maximum Height
    8.3100 in;211.10 mm
  • Retracted Height
    6.3100 in
  • Stroke  
    2.0000 in, 49 mm
  • Weight
    48.2 lbs, 21.86 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    20 ton;18.14 ton
  • Load Capacity
    18.14 ton, 20 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    2.0000 in;49 mm
  • Series / Type
    Hollow Plunger
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)