Motion
SCH302XA

ENERPAC
SCH302XA

Hydraulic Ram - Hollow Plunger | Single-Acting, 30 imperial ton;27.22 ton Capacity, 2.5000 in, 64 mm Stroke, 7.0300 in Retracted, 9.5300 in Extended
Mi Item #07449394
MFR #SCH302XA
Price$8,326.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCH302XA

Hydraulic Ram - Hollow Plunger | Single-Acting, 30 imperial ton;27.22 ton Capacity, 2.5000 in, 64 mm Stroke, 7.0300 in Retracted, 9.5300 in Extended
Mi Item #07449394
MFR #SCH302XA

Mfr description
SCH-302XA RCH302 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,326.75/each

Specifications

Dimensions

  • Extended Height
    9.5300 in
  • Lowered Height
    7.0300 in;178 mm
  • Maximum Height
    9.5300 in;242.06 mm
  • Retracted Height
    7.0300 in
  • Stroke  
    2.5000 in, 64 mm
  • Weight
    53.8 lbs, 24.4 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    30 imperial ton;27.22 ton
  • Load Capacity
    27.22 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    2.5000 in;64 mm
  • Series / Type
    Hollow Plunger
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)