Motion
SCH603XA

ENERPAC
SCH603XA

Hydraulic Ram - Hollow Plunger | Single-Acting, 60 ton;54.4 ton Capacity, 3.0000 in, 76 mm Stroke, 9.7500 in Retracted, 12.7500 in Extended
Mi Item #07449395
MFR #SCH603XA
Price$10,738.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCH603XA

Hydraulic Ram - Hollow Plunger | Single-Acting, 60 ton;54.4 ton Capacity, 3.0000 in, 76 mm Stroke, 9.7500 in Retracted, 12.7500 in Extended
Mi Item #07449395
MFR #SCH603XA

Mfr description
SCH-603XA RCH603 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,738.68/each

Specifications

Dimensions

  • Extended Height
    12.7500 in
  • Lowered Height
    9.7500 in;247 mm
  • Maximum Height
    12.7500 in;323.85 mm
  • Retracted Height
    9.7500 in
  • Stroke  
    3.0000 in, 76 mm
  • Weight
    97 lbs, 44 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    60 ton;54.4 ton
  • Load Capacity
    54.4 ton, 60 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    3.0000 in;76 mm
  • Series / Type
    Hollow Plunger
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)