Motion
SCH1003H

ENERPAC
SCH1003H

Hydraulic Ram - Hollow Plunger | Single-Acting, 100 ton;90.7 ton Capacity, 3.0000 in, 76 mm Stroke, 10.0000 in Retracted, 13.0000 in Extended
Mi Item #07449396
MFR #SCH1003H
Price$18,279.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCH1003H

Hydraulic Ram - Hollow Plunger | Single-Acting, 100 ton;90.7 ton Capacity, 3.0000 in, 76 mm Stroke, 10.0000 in Retracted, 13.0000 in Extended
Mi Item #07449396
MFR #SCH1003H

Mfr description
SCH-1003H RCH1003 CYLINDER, W/ P80 HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,279.35/each

Specifications

Dimensions

  • Extended Height
    13.0000 in
  • Lowered Height
    10.0000 in;254 mm
  • Maximum Height
    13.0000 in;330.20 mm
  • Retracted Height
    10.0000 in
  • Stroke  
    3.0000 in, 76 mm
  • Weight
    154 lbs, 69.85 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    100 ton;90.7 ton
  • Load Capacity
    100 ton, 90.7 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    3.0000 in;76 mm
  • Series / Type
    Hollow Plunger
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)