Motion
SCL201FP

ENERPAC
SCL201FP

Hydraulic Ram - Single Acting - Spring Return, 20 ton;18.14 ton Capacity, 1.7500 in, 45 mm Stroke, 3.8800 in Retracted, 5.6300 in Extended
Mi Item #07449399
MFR #SCL201FP
Price$5,249.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCL201FP

Hydraulic Ram - Single Acting - Spring Return, 20 ton;18.14 ton Capacity, 1.7500 in, 45 mm Stroke, 3.8800 in Retracted, 5.6300 in Extended
Mi Item #07449399
MFR #SCL201FP

Mfr description
SCL-201FP RCS201 CYLINDER, W/ P392FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,249.52/each

Specifications

Dimensions

  • Extended Height
    5.6300 in
  • Lowered Height
    3.8800 in;98 mm
  • Maximum Height
    5.6300 in;143 mm
  • Retracted Height
    3.8800 in
  • Stroke  
    1.7500 in, 45 mm
  • Weight
    37 lbs, 16.78 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    20 ton;18.14 ton
  • Load Capacity
    18.14 ton, 20 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    1.7500 in;45 mm
  • Series / Type
    Low Height
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)