Motion
SCL302XA

ENERPAC
SCL302XA

Hydraulic Ram - Single Acting - Spring Return, 30 ton;27.22 ton Capacity, 2.4400 in, 62 mm Stroke, 4.6300 in Retracted, 7.0700 in Extended
Mi Item #07449402
MFR #SCL302XA
Price$6,718.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCL302XA

Hydraulic Ram - Single Acting - Spring Return, 30 ton;27.22 ton Capacity, 2.4400 in, 62 mm Stroke, 4.6300 in Retracted, 7.0700 in Extended
Mi Item #07449402
MFR #SCL302XA

Mfr description
SCL-302XA RCS302 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,718.15/each

Specifications

Dimensions

  • Extended Height
    7.0700 in
  • Lowered Height
    4.6300 in;117 mm
  • Maximum Height
    7.0700 in;179.58 mm
  • Retracted Height
    4.6300 in
  • Stroke  
    2.4400 in, 62 mm
  • Weight
    46.2 lbs, 20.34 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    30 ton;27.22 ton
  • Load Capacity
    27.22 ton, 30 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    2.4400 in;62 mm
  • Series / Type
    Low Height
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)