Motion
SCL502FP

ENERPAC
SCL502FP

Hydraulic Ram - Single Acting - Spring Return, 50 ton;45 ton Capacity, 2.3800 in, 60 mm Stroke, 4.8100 in Retracted, 7.1900 in Extended
Mi Item #07449404
MFR #SCL502FP
Price$6,572.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCL502FP

Hydraulic Ram - Single Acting - Spring Return, 50 ton;45 ton Capacity, 2.3800 in, 60 mm Stroke, 4.8100 in Retracted, 7.1900 in Extended
Mi Item #07449404
MFR #SCL502FP

Mfr description
SCL-502FP RCS502 CYLINDER, W/ P392FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,572.44/each

Specifications

Dimensions

  • Extended Height
    7.1900 in
  • Lowered Height
    4.8100 in;122 mm
  • Maximum Height
    7.1900 in;182 mm
  • Retracted Height
    4.8100 in
  • Stroke  
    2.3800 in, 60 mm
  • Weight
    48 lbs, 21 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    50 ton;45 ton
  • Load Capacity
    45 ton, 50 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    11.43 in³;187 cm3
  • Piston Stroke
    2.3800 in;60 mm
  • Series / Type
    Low Height
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)