Motion
SCL502XA

ENERPAC
SCL502XA

Hydraulic Ram - Single Acting - Spring Return, 50 ton;45.36 ton Capacity, 2.3800 in, 60 mm Stroke, 4.8100 in Retracted, 7.1900 in Extended
Mi Item #07449405
MFR #SCL502XA
Price$7,262.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCL502XA

Hydraulic Ram - Single Acting - Spring Return, 50 ton;45.36 ton Capacity, 2.3800 in, 60 mm Stroke, 4.8100 in Retracted, 7.1900 in Extended
Mi Item #07449405
MFR #SCL502XA

Mfr description
SCL-502XA RCS502 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,262.66/each

Specifications

Dimensions

  • Extended Height
    7.1900 in
  • Lowered Height
    4.8100 in;122 mm
  • Maximum Height
    7.1900 in;182.60 mm
  • Retracted Height
    4.8100 in
  • Stroke  
    2.3800 in, 60 mm
  • Weight
    52.26 lbs, 23.705 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    50 ton;45.36 ton
  • Load Capacity
    45.36 ton, 50 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    2.3800 in;60 mm
  • Series / Type
    SCL Series
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)