Motion
SCR102XA

ENERPAC
SCR102XA

Hydraulic Ram - Single-Acting, 10 ton;9.07 ton Capacity, 2.1300 in, 54 mm Stroke, 4.7800 in Retracted, 6.9100 in Extended
Mi Item #07449411
MFR #SCR102XA
Price$5,573.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR102XA

Hydraulic Ram - Single-Acting, 10 ton;9.07 ton Capacity, 2.1300 in, 54 mm Stroke, 4.7800 in Retracted, 6.9100 in Extended
Mi Item #07449411
MFR #SCR102XA

Mfr description
SCR-102XA RC102 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,573.54/each

Specifications

Dimensions

  • Extended Height
    6.9100 in
  • Lowered Height
    4.7800 in;121 mm
  • Maximum Height
    6.9100 in;175.50 mm
  • Retracted Height
    4.7800 in
  • Stroke  
    2.1300 in, 54 mm
  • Weight
    34.25 lbs, 15.54 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    10 ton;9.07 ton
  • Load Capacity
    10 ton, 9.07 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    2.1300 in;54 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)