Motion
SCR106FP

ENERPAC
SCR106FP

Hydraulic Ram - Single-Acting, 10 imperial ton;9.07 ton Capacity, 6.1300 in, 156 mm Stroke, 9.7500 in Retracted, 15.8800 in Extended
Mi Item #07449412
MFR #SCR106FP
Price$5,145.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR106FP

Hydraulic Ram - Single-Acting, 10 imperial ton;9.07 ton Capacity, 6.1300 in, 156 mm Stroke, 9.7500 in Retracted, 15.8800 in Extended
Mi Item #07449412
MFR #SCR106FP

Mfr description
SCR-106FP RC106 CYLINDER, W/ P392FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,145.96/each

Specifications

Dimensions

  • Extended Height
    15.8800 in
  • Lowered Height
    9.7500 in;247 mm
  • Maximum Height
    15.8800 in;403.35 mm
  • Retracted Height
    9.7500 in
  • Stroke  
    6.1300 in, 156 mm

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    10 imperial ton;9.07 ton
  • Load Capacity
    9.07 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    6.1300 in;156 mm
  • Series / Type
    Cylinder and Foot Pump Set
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)