Motion
SCR106XA

ENERPAC
SCR106XA

Hydraulic Ram - Single-Acting, 10 ton;9.07 ton Capacity, 6.1300 in, 156 mm Stroke, 9.7500 in Retracted
MI ITEM #07449413
MFR #SCR106XA
Price$5,838.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR106XA

Hydraulic Ram - Single-Acting, 10 ton;9.07 ton Capacity, 6.1300 in, 156 mm Stroke, 9.7500 in Retracted
MI ITEM #07449413
MFR #SCR106XA

Mfr description
SCR-106XA RC106 CYLINDER, W/ XA 11 AIR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,838.12/each

Specifications

Dimensions

  • Lowered Height
    9.7500 in;247 mm
  • Retracted Height
    9.7500 in
  • Stroke  
    6.1300 in, 156 mm
  • Weight
    17.58 kg, 38.75 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    10 ton;9.07 ton
  • Load Capacity
    10 ton, 9.07 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    6.1300 in;156 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)