Motion
SCR154XA

ENERPAC
SCR154XA

Hydraulic Ram - Single-Acting, 15 ton;13.6 ton Capacity, 4.0000 in, 101 mm Stroke, 7.8800 in Retracted, 11.8800 in Extended
Mi Item #07449415
MFR #SCR154XA
Price$6,304.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR154XA

Hydraulic Ram - Single-Acting, 15 ton;13.6 ton Capacity, 4.0000 in, 101 mm Stroke, 7.8800 in Retracted, 11.8800 in Extended
Mi Item #07449415
MFR #SCR154XA

Mfr description
SCR-154XA RC156 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,304.01/each

Specifications

Dimensions

  • Extended Height
    11.8800 in
  • Lowered Height
    7.8800 in;200 mm
  • Maximum Height
    11.8800 in;301.80 mm
  • Retracted Height
    7.8800 in
  • Stroke  
    4.0000 in, 101 mm
  • Weight
    43 lbs, 19.5 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15 ton;13.6 ton
  • Load Capacity
    13.6 ton, 15 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    8.67 in³;142 cm3
  • Piston Stroke
    4.0000 in;101 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)